- Definite Purpose
- Three Phase
- Totally Enclosed Fan Cooled (TEFC)
- Unimount®
- Inverter Duty
- 10:1 (6-60 HZ) Speed Range Variable Torque
- 5:1 (12-60 Hz) Speed Range Constant Torque
US Motors Inverter Duty, 1 1/2 HP, 3-Phase, 1725 RPM Motor, T32V2BFC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$499.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 379 OZFT |
| Locked Rotor Torque | 267.3 OZFT |
Product Details
| RPM | 1725 rpm |
| Insulation Class | F |
| Horsepower | 1-1/2 HP |
| Hertz | 60 Hz |
| Locked Rotor Amps | 37 A |
| Motor RPM 60 Hertz | 1725 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | C-Face Rigid |
| Voltage | 208-230/460 V |
| Phase | 3 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |