- General Purpose
- Three Phase
- Totally Enclosed Fan Cooled (TEFC)
- Unimount®
- Premium Efficient
- C Face Footed
US Motors Unimount® TEFC, 1/2 HP, 3-Phase, 1150 RPM Motor, U12S3AC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$399.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 145 OZFT |
| Locked Rotor Torque | 102.6 OZFT |
Product Details
| Insulation Class | F |
| Horsepower | 1/2 HP |
| Frame | 56C |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1150 rpm |
| Locked Rotor Amps | 10.15 A |
| Enclosure Type | Totally Enclosed |
| Mounting Location | C-Face Rigid |
| Voltage | 208-230/460 V |
| Phase | 3 |
| Nameplate RPM | 1150 rpm |
| Full Load Amps | 2.2-2.2/1.1 A |
| Manufacturers Part Number | U12S3AC |
| Enclosure | TEFC |
| Service Factor | 1.25 |
| RPM Range | 1101-1200 rpm |
| Brand | US Motors |