- General Purpose
- Three Phase
- Totally Enclosed Fan Cooled (TEFC)
- Unimount®
- Premium Efficient
US Motors Unimount® TEFC, 1 HP, 3-Phase, 1755 RPM Motor, U1P2D
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$399.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | F |
| Horsepower | 1 HP |
| Frame | 143T |
| Hertz | 60/50 Hz |
| Motor RPM 60 Hertz | 1755 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid |
| Voltage | 208-230/460 V |
| Phase | 3 |
| Nameplate RPM | 1755 rpm |
| Full Load Amps | 3.1-3/1.5 A |
| Manufacturers Part Number | U1P2D |
| Enclosure | TEFC |
| Service Factor | 1.25 |
| Brand | US Motors |