Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Motors

Model # :WBB467129

MPN #: U20P2D

US Motors Unimount® TEFC, 20 HP, 3-Phase, 1770 RPM Motor, U20P2D

Product Description
  • General Purpose
  • Three Phase
  • Totally Enclosed Fan Cooled (TEFC)
  • Unimount®
  • Premium Efficient
PRICE
$2,339.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Insulation ClassF
Horsepower20 HP
Frame256T
Hertz60 Hz
Motor RPM 60 Hertz1770 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage208-230/460 V
Phase3
Nameplate RPM1770 rpm
Full Load Amps53-47/23.5 A
Manufacturers Part NumberU20P2D
EnclosureTEFC
Service Factor1.25
RPM Range1701-1800 rpm
BrandUS Motors