- Special Application
- Single Phase
- Totally Enclosed Fan Cooled (TEFC)
- Close Coupled Pump Motor
- JP Shaft - Footed
US Motors Pump, 10 HP, 1-Phase, 3500 RPM Motor, UJ10C1K21P
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,429.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Enclosure Type | Totally Enclosed |
| RPM | 3,500 rpm |
| Insulation Class | F |
| Horsepower | 10 HP |
| Voltage | 230 V |
| Phase | 1 |
| Frame | 215JP |
| Hertz | 60 Hz |
| Service Factor | 1.15 |
| Motor RPM 60 Hertz | 3500 rpm |
| RPM Range | 3001-3600 rpm |
| Brand | US Motors |