- Special Application
- Single Phase
- Totally Enclosed Fan Cooled (TEFC)
- Close Coupled Pump Motor
- JM Shaft - Footed
US Motors Pump, 3 HP, 1-Phase, 3500 RPM Motor, UJ3C1P18M
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$875.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Enclosure Type | Totally Enclosed |
| RPM | 3,500 rpm |
| Insulation Class | F |
| Horsepower | 3 HP |
| Voltage | 115, 230 V |
| Phase | 1 |
| Frame | 184JM |
| Hertz | 60 Hz |
| Service Factor | 1.15 |
| Motor RPM 60 Hertz | 3500 rpm |
| RPM Range | 3001-3600 rpm |
| Brand | US Motors |