- Special Application Washdown
- Three Phase
- Totally Enclosed Fan Cooled (TEFC)
- Energy Efficient
- Rigid Base
US Motors Washdown, 3 Phase, 1 HP, 3-Phase, 1725 RPM Motor, WD1P2A14
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$789.00
1
1
Ships in 80 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| RPM | 1725 rpm |
| Insulation Class | F |
| Horsepower | 1 HP |
| Frame | 143T |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1725 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid |
| Voltage | 208-230/460 V |
| Full Load Efficiency | 85.5 |
| Phase | 3 |
| Full Load Amps | 3.3-3.3/1.6 A |
| Manufacturers Part Number | WD1P2A14 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |