- Special Application Washdown
- Three Phase
- Totally Enclosed Fan Cooled (TEFC)
- Premium Efficient
- Rigid Base
US Motors Washdown, 3 Phase, 2 HP, 3-Phase, 1725 RPM Motor, WD2P2A14
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,015.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 494.4 OZFT |
| Locked Rotor Torque | 343.6 OZFT |
Product Details
| RPM | 1725 rpm |
| Insulation Class | F |
| Horsepower | 2 HP |
| Frame | 145T |
| Hertz | 60 Hz |
| Locked Rotor Amps | 46.51 A |
| Motor RPM 60 Hertz | 1725 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid |
| Voltage | 208-230/460 V |
| Phase | 3 |
| Full Load Amps | 6.2-6.0/3.0 A |
| Manufacturers Part Number | WD3P2DC |
| Enclosure | TEFC |
| Service Factor | 1 |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |