- Special Application Washdown
- Three Phase
- Totally Enclosed Fan Cooled (TEFC)
- Energy Efficient
- C Face with Rigid Base
- C Face Footed
US Motors Washdown, 3 Phase, 3/4 HP, 3-Phase, 3450 RPM Motor, WD34S1AC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$485.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 73.31 OZFT |
| Locked Rotor Torque | 40.62 OZFT |
Product Details
| RPM | 3450 rpm |
| Insulation Class | F |
| Horsepower | 3/4 HP |
| Frame | 56C |
| Hertz | 60 Hz |
| Locked Rotor Amps | 14.53 A |
| Motor RPM 60 Hertz | 3450 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | C-Face Rigid |
| Voltage | 208-230/460 V |
| Phase | 3 |
| Full Load Amps | 2.4-2.2/1.1 A |
| Manufacturers Part Number | WD34S1AC |
| Enclosure | TENV |
| Service Factor | 1.15 |
| RPM Range | 3001-3600 rpm |
| Brand | US Motors |