Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Washdown Motors

Washdown motors are specialized electric motors designed for applications requiring resistance to water and harsh environmental conditions. Washdown duty motors are built with a robust construction that allows them to withstand washdown procedures, making them ideal for use in food processing, pharmaceuticals, and other settings where motors are routinely exposed to moisture and humidity.
629 Results
WWE SS Washdown, 1-Ph

WWE SS Washdown, 1-Ph

CompareImageFrameHorsepowerMounting LocationPhaseService FactorVoltageModel #Price
Worldwide Electric Corporation SS Washdown Duty Motor, 3/4HP, 1800 RPM, 115/230V, TEFC, 56C Frame
56C
3/4 HP
C-Face with Feet
1
1.15
115/230 V
Ships Same Day
WBB3793521
$815.00
Worldwide Electric Corporation SS Washdown Duty Motor, 1/3HP, 3600 RPM, 115/230V, TEFC, 56C Frame
56C
1/3 HP
C-Face with Feet
1
1.15
115/230 V
Ships Same Day
WBB3793505
$709.00
Worldwide Electric Corporation SS Washdown Duty Motor, 1/2HP, 1800 RPM, 115/230V, TEFC, 56C Frame
56C
1/2 HP
C-Face with Feet
1
1.15
115/230 V
Ships Same Day
WBB3793490
$749.00
Worldwide Electric Corporation SS Washdown Duty Motor, 2HP, 1800 RPM, 115/230V, TEFC, 56C Frame
56C
2 HP
C-Face with Feet
1
1.15
115/230 V
Ships Same Day
WBB3793519
$865.00
Worldwide Electric Corporation SS Washdown Duty Motor, 1/2HP, 3600 RPM, 115/230V, TEFC, 56C Frame
56C
1/2 HP
C-Face with Feet
1
1.15
115/230 V
Ships Same Day
WBB3793491
$719.00
Worldwide Electric Corporation SS Washdown Duty Motor, 1-1/2HP, 3600 RPM, 115/230V, TEFC, 56C Frame
56C
1-1/2 HP
C-Face with Feet
1
1.15
115/230 V
Ships Same Day
WBB3793474
$735.00
Worldwide Electric Corporation SS Washdown Duty Motor, 2HP, 3600 RPM, 115/230V, TEFC, 56C Frame
56C
2 HP
C-Face with Feet
1
1.15
115/230 V
Ships Same Day
WBB3793520
$779.00
Worldwide Electric Corporation SS Washdown Duty Motor, 1/3HP, 1800 RPM, 115/230V, TEFC, 56C Frame
56C
1/3 HP
C-Face with Feet
1
1.15
115/230 V
Ships Same Day
WBB3793492
$725.00
Worldwide Electric Corporation SS Washdown Duty Motor, 3/4HP, 3600 RPM, 115/230V, TEFC, 56C Frame
56C
3/4 HP
C-Face with Feet
1
1.15
115/230 V
Ships Same Day
WBB3793274
$725.00
Worldwide Electric Corporation SS Washdown Duty Motor, 1HP, 3600 RPM, 115/230V, TEFC, 56C Frame
56C
1 HP
C-Face with Feet
1
1.15
115/230 V
Ships Same Day
WBB3793507
$689.00
Showing 1-10 of 12 results

Baldor Washdown Motors

Baldor Washdown Motors
Baldor Washdown Motors are designed for durability and reliable operation in harsh washdown environments. With a stainless steel construction and built-in protection against dust, water, oil, and chemical corrosion, these Baldor washdown duty motors excel in industrial applications that prioritize cleanliness and hygiene. Perfect for food processing, bottling, and chemical processing.
Showing 1-10 of 296 results

US Motors Washdown Motors, 1 & 3-Ph

US Motors Washdown Motors, 1 & 3-Ph
US Motors Washdown Motors are designed for washdown applications that may encounter water, moisture, or other corrosive elements. Available in both single-phase and three-phase options, these washdown motors are suitable for a wide range of industrial settings where moisture and contaminants are present. They offer efficient operation and long service life.
Showing 1-10 of 47 results

Leeson Washguard White Epoxy Motors, 1 & 3-Ph

Leeson Washguard White Epoxy Motors, 1 & 3-Ph
Leeson Washguard White Epoxy Motors are designed for washdown applications. These motors feature a white epoxy coating that provides superior protection against moisture, chemicals, and corrosion. With both single and three-phase models available with several mounting positions and voltage options, these electric motors can easily fit into any application.
Showing 1-10 of 52 results

Leeson Washguard SST All-SS, 1 & 3-Ph

Leeson Washguard SST All-SS, 1 & 3-Ph
The Leeson Washguard SST All-SS Motor is a corrosion-resistant motor designed for washdown environments. This electric motor has 1 and 3-phase configurations with totally enclosed fan-cooled (TEFC) enclosures. It is suitable for a variety of applications such as pumps, blowers, fans, and more. Constructed of high-quality stainless steel, this motor ensures durability and reliability.
Showing 1-10 of 51 results

WWE SS Washdown, 3-Ph

WWE SS Washdown, 3-Ph
The Worldwide Electric SS Washdown Motor is a three-phase motor specifically designed for tough washdown applications. With its stainless steel construction, this washdown motor offers exceptional resistance to corrosion and moisture, ensuring reliable and efficient operation. It is suitable for various industrial environments where cleanliness and durability are essential.
Showing 1-10 of 146 results

Leeson Extreme Washguard All-SS, 3-Ph

Leeson Extreme Washguard All-SS, 3-Ph
The Leeson Extreme Washguard is an industrial-grade washdown motor designed for high-pressure cleaning in demanding washdown applications. This washdown motor features a robust design, reliable performance, and corrosion-resistant stainless steel construction. With an IP55 ingress protection rating, it ensures dust-tight and jetted water protection for demanding industrial applications.

Leeson Washguard White Epoxy, JM & Jet Pump, 3PH

Leeson Washguard White Epoxy, JM & Jet Pump, 3PH
The Leeson Washguard White Epoxy Motor is designed for washdown applications, offering protection against moisture, chemicals, and corrosion with its white epoxy coating. It delivers reliable performance for various industrial settings due to its stainless steel frame and mechanical shaft seal. This washdown motor supports single- and three-phase power and offers JM and Jet Pump configurations.

Leeson Washguard White Epoxy Brake Motor 3PH

Leeson Washguard White Epoxy Brake Motor 3PH
The Leeson Washguard White Epoxy Brake Motor 3PH is a high-performance motor designed for wet washdown and corrosive applications. With a patented epoxy finish, it is ideal for use in food processing, beverage, pharmaceutical, and chemical industries. This brake motor offers both durability and braking functionality, making it well-suited for demanding industrial applications.

Leeson Washguard SS 1PH Motor

Leeson Washguard SS 1PH Motor
The Leeson Washguard SS 1PH Motor is a high-quality motor designed for washdown applications. With its stainless steel construction and durable design, this motor provides reliable performance and longevity in moist and corrosive environments. Designed for single-phase power supply, it is suitable for various industrial settings where water and contaminants are present.

Leeson Washguard SS Brake Motor

Leeson Washguard SS Brake Motor
The Leeson Washguard SS Brake Motor is a durable motor designed for washdown environments that require both motor power and braking capabilities. With its stainless steel construction and enhanced protection against water and chemicals, this brake motor ensures efficient operation and safe stopping in challenging conditions. It is ideal for applications where cleanliness and hygiene are crucial.

Leeson Washguard II, SS Frame

Leeson Washguard II, SS Frame
The Leeson Washguard II Motor is engineered to excel in washdown environments. With a stainless steel frame, it offers durability and corrosion protection. Designed to handle harsh environments, the Leeson Washguard motor features an IP55 rating, removable drain slots for easy cleaning, and a fully enclosed design for long-lasting performance.