- Special Application Washdown
- Three Phase
- Totally Enclosed Fan Cooled (TEFC)
- Paint Free
- C Face Footless
US Motors Washdown, 3 Phase, 1/2 HP, 3-Phase, 1725 RPM Motor, WDP12S2ACR
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$579.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 141.8 OZFT |
| Locked Rotor Torque | 99.99 OZFT |
Product Details
| RPM | 1725 rpm |
| Insulation Class | F |
| Horsepower | 1/2 HP |
| Frame | 56C |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1725 rpm |
| Locked Rotor Amps | 14.06 A |
| Enclosure Type | Totally Enclosed |
| Mounting Location | C-Face Footless |
| Voltage | 208-230/460 V |
| Phase | 3 |
| Full Load Amps | 2.0-1.9/0.9 A |
| Manufacturers Part Number | WDP12S2ACR |
| Enclosure | TENV |
| Service Factor | 1.15 |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |