- Special Application Washdown
- Three Phase
- Totally Enclosed Fan Cooled (TEFC)
- Stainless Steel
- C FaceFootless
US Motors Washdown, 3 Phase, 0.5 HP, 3-Phase, 1755 RPM Motor, WDS12S2ACR
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,069.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| RPM | 1755 rpm |
| Insulation Class | F |
| Horsepower | 1/2 HP |
| Frame | 56C |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1755 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | C-Face Footless |
| Voltage | 208-230/460 V |
| Phase | 3 |
| Full Load Amps | 1.8-1.9/1 A |
| Manufacturers Part Number | WDS12S2ACR |
| Enclosure | TENV |
| Service Factor | 1.15 |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |