Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB1720001

MPN #: U236-000-R

Tripp Lite USB 2.0 Ethernet NIC Adapter, 10/100 Mbps, Black

Product Description
Tripp Lite USB 2.0 to Ethernet NIC Network Adapter, 10/100 Mbps

Tripp Lite's U236-000-R USB 2.0 Ethernet Adapter allows your computer to instantly connect to a 10/100Mbps network through a USB port - no need to open up your computer case to add an internal Ethernet card. The adapter's compliance with USB 2.0 (480Mbps) ensures true 10/100 Mbps network speed without any compromise. Furthermore, the adapter is compact and is USB bus-powered; requires no external power adapter.

Features:
  • Connects you to a wired Ethernet network when Wi-Fi is weak or unavailable
  • Supports USB 2.0 speeds to ensure efficient data transfers
  • Sustains full 10/100 Mbps network speeds for fast Ethernet browsing
  • Works with most laptops and PCs running Windows, Mac or Linux
  • USB 2.0 Ethernet adapter powered via USB, so no external power supply is required
System Requirements:
  • IBM-compatible Pentium PC or Mac with 233 MHz or faster
  • 64 MB RAM or more
  • Computer or laptop with USB port
  • Windows (through 10), Mac (through 10.10/10.11) or Linux Kernel (2.6.14 and later) OS
PRICE
$49.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-5/8 in
Depth7/8 in
Height5/8 in
Weight0.1 lbs

Product Details

Assembly RequiredNo
TypeNetwork Adapter
ColorBlack
Operating Temperature0° - 70°C
For Use WithWindows, Mac or Linux Kernel
Power SourceBus Powered
Cable TypeCat5/5e/6 Cables
MaterialABS, PVC
DescriptionUSB 2.0 Hi-Speed to Ethernet NIC Network Adapter
Connector End 1 TypeUSB A (Male)
Number of Ports1
Package Quantity1
Manufacturers Part NumberU236-000-R
Connector End 2 TypeRJ45 (Female)
BrandTripp Lite

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsCE, FCC, RoHS, REACH