Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB1720003

MPN #: U336-000-R

Tripp Lite USB 3.0 to Gigabit Ethernet NIC Network Adapter, 10/100/1000 Mbps, Black

Product Description
Tripp Lite USB 3.0 SuperSpeed to Gigabit Ethernet NIC Network Adapter, 10/100/1000 Mbps

Tripp Lite's U336-000-R USB 3.0 Ethernet Adapter allows your computer to instantly connect to a 10/100/1000 Mbps network through a USB port - no need to open up your computer case to add an internal Ethernet card. The adapter's compliance with USB 3.0 (5Gbps) ensures true 10/100/1000 Mbps network speed without any compromise. Furthermore, the adapter is compact and is USB bus-powered; requires no external power adapter.

Features:
  • Connects your laptop to a Gigabit Ethernet network when Wi-Fi is unavailable
  • Supports true 10/100/1000 Mbps Ethernet network speeds for fast downloads
  • USB 3.0 compatibility allows large data transfers with no compromise in signal quality
  • Diagnostic LEDs indicate when you are connected to a network and when data is being transferred
  • Plug-and-play operation allows you to set it up and begin using it immediately
  • Small enough to carry in a pocket or purse for fast file transfers anywhere
System Requirements:
  • IBM-compatible Pentium 233 MHz or faster PC or Mac
  • 64 MB RAM or more
  • USB-A port (USB 3.0 port required to achieve USB 3.0 speeds)
  • Windows (XP through 10), Mac (10.6 through 10.12) or Linux Kernel (2.6.25 and later) operating system
PRICE
$55.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-5/8 in
Depth7/8 in
Height5/8 in
Weight0.1 lbs

Product Details

Assembly RequiredNo
TypeNetwork Adapter
ColorBlack
For Use WithWindows, Mac or Linux Kernel
Power SourceBus Powered
Cable TypeCat5/5e/6 Cables
MaterialABS, PVC
DescriptionUSB 3.0 SuperSpeed to Gigabit Ethernet NIC Network Adapter
Connector End 1 TypeUSB A (Male)
Package Quantity1
Manufacturers Part NumberU336-000-R
Connector End 2 TypeRJ45 (Female)
BrandTripp Lite

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsCE, FCC, RoHS, REACH