Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB1726260

MPN #: U360-007

Tripp Lite 7-Port USB 3.0 SuperSpeed Hub with USB Charging

Product Description
Tripp Lite's U360-007 USB 3.0 Hub plugs into a computer's USB 3.0 port and provides seven USB 3.0 SuperSpeed peripheral ports, as well as USB charging. Plug-and-Play... no software or drivers required. Automatically switches to the highest speed supported by the peripheral. Windows (compatible with Windows 10) and Mac compatible.

Features:
  • 7-Port USB 3.0 SuperSpeed Hub with USB Charging
  • Supports USB 3.0 5Gbps transfer speeds when plugged into a USB 3.0 computer and peripheral
  • Each USB-A port is capable of delivering up to 5V, 2.4A and is USB Battery Charging (BC) specification v1.2 compliant
  • The included external power supply provides 12V 2A of power, to be shared between the hubs ports
  • Plug-and-Play
  • No software or drivers required
  • Windows (compatible with Windows 10) and Mac compatible
  • Overcurrent protection
  • LED power indicator light
System Requirements:
  • Computer with an available USB 3.0 port
  • USB peripherals (backward compatible with previous USB generations)
  • Use only the external power supply that comes with your hub. Beginning in the fall of 2015, a 12V 2A power supply will be included with the U360-007, whereas previous units included a 5V 4A power supply. The power spec printed under the DC jack on your hub will match the spec of the included power supply.
PRICE
$139.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-1/8 in
Depth2 in
Height7/8 in
Weight0.5 lbs

Product Details

Assembly RequiredNo
TypeUSB Hub
ColorBlack
Operating Temperature-20° - 70°C
Power SourceAC Power Adapter
Cable TypeUSB 3.0
MaterialABS
Description7-Port USB 3.0 SuperSpeed Hub with USB Charging
Connector End 1 TypeUSB 3.0 A (Male)
Number of Ports7
Package Quantity1
Manufacturers Part NumberU360-007
Connector End 2 Type(7) USB 3.0 A (Female)
BrandTripp Lite

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsCE, FCC, RoHS, REACH