Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB1726204

MPN #: U336-U03-GB

Tripp Lite USB 3.0 SuperSpeed to Gigabit Ethernet NIC Network Adapter with 3-Port USB 3.0 Hub

Product Description
The U336-U03-GB USB 3.0 SuperSpeed to Gigabit Ethernet NIC Network Adapter allows you to turn a single SuperSpeed USB 3.0 computer port into an RJ45 Gigabit network port. It also creates three new additional USB 3.0 hub ports with each port supporting data transfer speeds up to 5 Gbps.

This USB 3.0-based NIC lets you connect to your home or office network at full Gigabit speeds with support for 10/100/1000 Mbps. It supports features such as Wake-on-LAN (WoL), VLAN tagging and Jumbo Frames. The U336-U03-GB is backward compatible with USB 2.0 and USB 1.x standards and will support older USB devices. It can also be used with older systems that do not have USB 3.0 ports (network speed limited by USB 1.x/2.0 bus), allowing you to utilize USB 3.0/2.0/1.x devices.

Features:
  • Combines a USB 3.0 SuperSpeed 3-Port hub with a Gigabit Ethernet adapter
  • Supports data transfer rates up to 5 Gbps
  • Backward compatible with USB 2.0 and 1.1 devices (at USB 2.0 and 1.1 speeds)
  • Gigabit Ethernet port supports true 10/100/1000 Mbps network speeds
  • IEEE 802.3az (Energy Efficient Ethernet) compliant
  • Supports IPv4 and IPv6 pack Checksum Offload Engine (COE) to reduce CPU loading
  • Both full-duplex and half-duplex operations are supported
  • Supports Wake-on-LAN, Jumbo Frames and VLAN tagging
  • RealTek RTL8153 chipset
System Requirements:
  • Available USB port
  • Windows® XP, Vista®, 7, 8 , 8.1 and 10
  • Mac® OS X 10.6 through 10.12
  • Linux® Kernel 2.6.14 and later
PRICE
$86.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/4 in
Depth3-3/4 in
Height7/8 in
Weight0.2 lbs

Product Details

Assembly RequiredNo
TypeNetwork Adapter
ColorSilver
Operating Temperature0° - 70°C
Power SourceBus Powered
Cable TypeCat5/5e, Cat6, USB 3.0
MaterialPVC
DescriptionUSB 3.0 SuperSpeed to Gigabit Ethernet NIC Network Adapter
Connector End 1 TypeUSB 3.0 A (Male)
Number of Ports3
Package Quantity1
Manufacturers Part NumberU336-U03-GB
Connector End 2 TypeRJ45 (Female)
BrandTripp Lite

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsRoHS Compliant