Motorola Solutions USB-A to USB-C Charging Cable
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | PMKN4274A |
| For Use With | BPR50DX |
| Description | USB Charging Cable |
| Color | Black |
| Brand | Motorola Solutions |
Related Products
Ridiculously long battery life (up to 15 hours), extensive range, loaded with extras and protected by Midland's 3-year warranty. X-TALKER T71 walkie talkie features up to a 38-mile range and features 36 channels and 121 privacy codes, channel scan, and Midland's signature NOAA weather alert and weather scan technology. License free FRS radio. Features: 36 channels Clear, crisp communication with easy button access Xtreme range - Up to 38 miles 121 privacy codes Weather alert radio Silent operation Hi/Lo power settings eVOX hands-free operation What's In The Box Pair of Radios Belt clips ...
Motorola Solutions CLP SERIES™ ON-SITE TWO-WAY RADIOS Standard Li-Ion Battery Kit Lithium ion battery offers a radio battery life of up to 12 hours. 1130 mAh minimum rated capacity. Operating temperature of -10° to 60°C. 1 Year Limited Warranty.
A must for emergency preparedness, the ER310 emergency weather alert crank radio keeps you informed in case of severe weather or civil emergency with multiple sustainable power options. Recharge your USB compatible devices, use the Cree LED flashlight for power outages or navigating low-light areas, be found in an emergency with the high frequency dog whistle. This product has a warranty of 1 year. Features: Multiple Sustainable Power Sources – Solar, hand crank, rechargeable battery Extremely bright flashlight uses Cree®* LEDs – 1400 Lux SOS Flashlight Beacon – Activates morse code for ...
This emergency crank NOAA Weather Radio is sure to keep you informed in case of an emergency or in your everyday use. It features a micro USB charging cable, wrist lanyard, NOAA Weather Radio, AM/FM Radio with a clock, and backlit LCD display. Fit with a flashlight that has SOS Strobe, the Midland® ER40 Emergency Hand Crank Weather Radio will assist you in alerting others if you need help during an emergency. The ER40 hand crank flashlight radio has multiple sources of power including a lithium-ion rechargeable battery, solar panel, and hand crank- keeping you alert even during a power ...
The MXT115VP3 bundles a high powered antenna system in addition to the already long range MXT115 that boasts triple the range of handheld walkie talkies. Featuring all 8 repeater GMRS channels for immense transmission and reception ranges, a multi-colored LCD backlit display, and NOAA weather alert channels. The MXT115 also features a powerful USB-C charging port, allowing the quickest charge time for all your devices, including cell phones and hand-held radios. The sturdy 3dB gain antenna doubles the radio's range, while the universal lip mount allows the operator to secure the antenna ...