Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB2299994

MPN #: U280-001-C2

Tripp Lite USB Tablet / Phone Car Charger, 5V 2.4A / 12W, White

Product Description
Tripp Lite's 2.4Amp USB Car Charger allows you to quickly and safely charge a USB-powered device and is ideal for ultra-fast charging devices such as iPad (including iPad Mini), other tablets, and cellular phones. This high-quality and ultra-compact charger works with any standard in-vehicle power outlet and features a translucent ring around the USB port that glows blue to indicate power is being passed through to your device. It is a handy tool to keep your devices fully-charged and ready to use while you are on-the-go.

Features:
  • High-speed 2.4A USB port for charging devices, including iPads, tablets, eReaders, smartphone's and more
  • Works with any 12V DC auto lighter socket
  • Use your existing USB cables to charge all devices
  • 5V 2.4A USB port
  • 2-year limited warranty


PRICE
$14.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/4 in
Depth1 in
Height4-3/4 in

Product Details

TypeCar Charger
ColorWhite
For Use WithiPads, Tablets, eReaders, Smartphones
Power Source12V DC Vehicle Power Outlet
MaterialPlastic
DescriptionUSB Tablet/Phone Car Charger
Connector End 1 TypeAutomobile Cigarette Lighter Oulet
Package Quantity1
Manufacturers Part NumberU280-001-C2
Output1 USB Port x 5V/2.4A BTU
Connector End 2 TypeUSB A (Female)
BrandTripp Lite

Warranty

Warranty2 yr