Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB2143312

MPN #: USVP1286-5A-PT

Hallowell® 5-Tier 5 Door Safety-View Plus Locker, 12"W x 18"D x 66"H, Tan, Assembled

Product Description
Safety-View plus doors provide an unobstructed view of locker contents. Locks are not included. Antimicrobial Box Door Finger Pull is made of a tough black nylon material, which includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.

Features:

  • Body construction: Knock-down, 24 gauge
  • Door: High strength injection molded clear polycarbonate doors for unobstructed content viewing
  • Hinges: Continuous piano type
  • Handle: Single-point projecting friction catch door pull prepared for both padlock or built-in lock
  • Hooks: None
  • Coat Rods: Standard on Sixteen person
  • Shelves: None
Made In USA

PRICE
$379.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth18 in
Height66 in
Compartment Width12 in
Compartment Depth18 in
Compartment Height12 in
Inside Width9-1/4 in
Inside Depth17 in
Inside Height10-1/2 in
Weight65 lbs

Product Details

Lock TypePadlock Hasp & Built-In Lock Latch
Door Handle TypeFinger Pull Friction Hasp
ColorTan
Door TypeSafety View
SeriesSafety-View Plus Locker
Tier TypeFive Tier
Configuration1 Wide
Number of Shelves5
MaterialSteel/Polycarbonate
Construction TypeAssembled
Number of Compartments5
Manufacturers Part NumberUSVP1286-5A-PT
BrandHallowell

Warranty

Warranty2 yr