Winco UT-7 Utility Tong Coiled Spring, Coiled Spring, 7"L, Heavyweight Stainless Steel - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Utility Tong 7".
PRICE
$22.32 Sold in packages of 12 / $1.86 ea
8
8
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
Product Details
| Type | Coiled Spring |
| Material | Heavyweight Stainless Steel |
| Package Quantity | 12 |
| Description | Utility Tongs Coiled Spring |
| Color | Silver |
| Manufacturers Part Number | UT-7 |
| Brand | Winco |