SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Bayco® Utility Reflector Light With Super Clamp Sl-311b4, Silver

Bayco® Utility Reflector Light With Super Clamp Sl-311b4, Silver

Item #: WBB790416

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Bayco® Utility Reflector Light With Super Clamp Sl-311b4, Silver
  • Global Industrial™ 50 Ft. Outdoor Extension Cord, 16/3 Ga, 13A, Orange

    $24.75

  • Bayco® SL-741L, 50'L Triple Tap Extension Cord w/ Lighted Ends, 14/3 GA, 15amp, Yellow

    $45.95

Original Price: $11.25

Clearance Price: $8.93

Save $0.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bayco® Clamp Light With Aluminum Reflector SL-300PDQ6, Silver

Bayco® Clamp Light With Aluminum Reflector SL-300PDQ6, Silver

Bayco® SL-302B3 10.5" Brooder Clamp Light with Porcelain Socket, Silver, incl. 6' 18/2 SJT cord - Pkg Qty 3

Bayco® SL-302B3 10.5" Brooder Clamp Light with Porcelain Socket, Silver, incl. 6' 18/2 SJT cord - Pkg Qty 3

Bayco® SL-741L, 50'L Triple Tap Extension Cord w/ Lighted Ends, 14/3 GA, 15amp, Yellow

Bayco® SL-741L, 50'L Triple Tap Extension Cord w/ Lighted Ends, 14/3 GA, 15amp, Yellow

U.S. Wire 30008 Portable Clamp-On Light, 6 Ft. Cord, 18/2 Ga. SPT-2, 150W

U.S. Wire 30008 Portable Clamp-On Light, 6 Ft. Cord, 18/2 Ga. SPT-2, 150W

GoGreen Power, GG-34806, 5.5" Clamp Light - 6 Ft Cord - Brown

GoGreen Power, GG-34806, 5.5" Clamp Light - 6 Ft Cord - Brown

Bayco® Replacement Lamp Guard For String Light Sl-167, Metal, Black - Pkg Qty 20

Bayco® Replacement Lamp Guard For String Light Sl-167, Metal, Black - Pkg Qty 20

Bayco® Professional Double-Brite Fluorescent Work Light & Tool Tap Sl-908, 26W, Yellow

Bayco® Professional Double-Brite Fluorescent Work Light & Tool Tap Sl-908, 26W, Yellow

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 50 Ft. Outdoor Extension Cord, 16/3 Ga, 13A, Orange

Global Industrial™ 50 Ft. Outdoor Extension Cord, 16/3 Ga, 13A, Orange

Global Industrial™ LED Dual Work Light w/Tripod, 20Wx2, 3200 Lumens, IP65, Yellow

Global Industrial™ LED Dual Work Light w/Tripod, 20Wx2, 3200 Lumens, IP65, Yellow

Coast™ 19490 G19 General Use LED Inspection Flashlight in Box - Black

Coast™ 19490 G19 General Use LED Inspection Flashlight in Box - Black

3M Scotch® Vinyl Electrical Color Coding Tape 35-Green, 3/4" X 66' - Pkg Qty 10

3M Scotch® Vinyl Electrical Color Coding Tape 35-Green, 3/4" X 66' - Pkg Qty 10

Winco FFT-1014K- Fast Food Tray, Black, 10" x 14" - Pkg Qty 12

Winco FFT-1014K- Fast Food Tray, Black, 10" x 14" - Pkg Qty 12

Bayco® Utility Reflector Light With Super Clamp SL-311B4, Silver

Features:
  • Lights 50% More Area Than Standard 8 1/2" Clamp Light
  • Rated At Up To 200w Incandescent (Bulb Not Included)
  • Heavy Duty Spring Clamp w/Scratch Resistant Vinyl Sleeve
  • Adjustable Ball Joint For Easy Positioning
  • Energy Saving Durable On/Off Switch

Weights & Dimensions

  • Depth 10-3/4 in
  • Width 8 in
  • Length 10-3/4 in
  • Cord Gauge 18/2 ga
  • Cord Length 6 ft
  • Height 11-3/4 in
  • Weight 8 lbs

Product Details

  • Voltage 120 V
  • Description Utility Reflector Light With Super Clamp
  • Amperage .6 A
  • Type Clamping/Adhesive Light
  • Watts 150 W
  • Brand Bayco
  • Package Quantity 1
  • Cord Jacket SPT2
  • Manufacturers Part Number SL-311B4
  • Color Family Silver
Customer Review

1.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DANIEL

    Date: March 23, 2020

    Flimsy reflector. Damaged during shipping
    Your review:
    Ordered 2 lights. Each light was boxed separate. Both light reflectors are bent. The shipping boxes look totally ok. The reflectors are very thin and flimsy. Almost like a tin foil baking pan. I have other brand lights like this and those are much sturdier and more rigid. Still Waiting in Global Industrial to respond to my issue. I contacted them the same day as delivery. No response 2 business days later. This is my first time ordering from Global Industrial. Disappointed!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bayco® Utility Reflector Light With Super Clamp Sl-311b4, Silver

Bayco® Utility Reflector Light With Super Clamp Sl-311b4, Silver

Item #: WBB790416

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bayco® Utility Reflector Light With Super Clamp Sl-311b4, Silver
    Bayco® Utility Reflector Light With Super Clamp Sl-311b4, Silver
    Bayco® Utility Reflector Light With Super Clamp Sl-311b4, Silver
    Bayco® Utility Reflector Light With Super Clamp Sl-311b4, Silver
    Bayco® Utility Reflector Light With Super Clamp Sl-311b4, Silver
    Bayco® Utility Reflector Light With Super Clamp Sl-311b4, Silver
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant