American Metalcraft ASC5 - Utility Scoop, 5 Oz. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum Scoops Heavy duty all purpose cast aluminum utility scoops. Bright finish with a secure grip handle. 5 oz. (147.9 mL), 2-3/8" x 5" bowl (6 x 12.7 cm)
PRICE
$5.30
41
41
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 2-3/8 in |
Product Details
| Capacity | 5 oz |
| Material | aluminum |
| Description | Aluminum Scoops, 5 Ounces, 2-3/8In X 5In Bowl |
| Manufacturers Part Number | ASC5 |
| Brand | American Metalcraft |