- Panel Bushings
- For use with up to°/8" panel
- Meets ULHB standard
- Easy to assemble, base material
Quick Cable 502201-100 UV Black Nylon Cable Ties, 4.0", 100 Pcs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$9.80
32
32
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Max Bundle Diameter | .89 in |
| Tensile Strength | 18 psi |
Product Details
| Type | UV Resistant |
| Material | Nylon |
| Package Quantity | 100 |
| Description | UV Black Nylon Cable Ties |
| Color | Black |
| Manufacturers Part Number | 502201-100 |
| Brand | Quick Cable |