Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Ultraviolet Air Purifiers

27 Results

Availability

Brand

View All Brand

Coverage Area

View All Coverage Area

Length

View All Length
View All Height
View All Price
27 Results
Compare
BESTSELLER
1
1
$515.00
Ships in 4 Business Days

Voltage

24 V

Width

8-1/2 in

Height

9 in

Compare
1
1
$245.95
Ships Same Day

Voltage

120 V

Watts

72 W

Width

6-1/2 in

Height

10 in

Compare
BESTSELLER
1
1
$129.95
Ships in 5 Business Days

Voltage

24 V

Width

3-1/2 in

Height

3-1/2 in

Compare
1
1
$409.95
Ships in 10 Business Days

Watts

10 W

Height

13.4 in

Coverage Area

1000 ft²

Depth

8.6 in

Compare
1
1
$225.95
Ships in 7 Business Days

Width

9/16 in

Height

1 in

Compare
1
1
$419.95
Ships Same Day

Voltage

120 V

Watts

36 W

Width

8 in

Height

8 in