Ultraviolet Air Purifiers
Availability
Coverage Area
Brand
Voltage
Length
Height
Capacity
Color
Price
Voltage
24 V
Width
8-1/2 in
Height
9 in
Voltage
24 V
Width
3-1/2 in
Height
3-1/2 in
Voltage
110 / 24 V
Watts
25 W
Width
10 in
Height
4 in
Width
9/16 in
Height
1 in
Voltage
110 / 24 V
Watts
25 W
Width
10 in
Height
4 in
Voltage
115-230 V
Width
9/16 in
Height
1 in
Watts
10 W
Height
13.4 in
Coverage Area
1000 ft²
Depth
8.6 in
Voltage
120 V
Watts
36 W
Width
8 in
Height
8 in
Voltage
115-230 V
Width
1 in
Height
4 in
Voltage
120 V
Watts
36 W
Width
8 in
Height
8 in
OdorStop UV Air Treatment System with 12" Bulbs, 7000 Sq. Ft., Aluminum, 120V, 48W
Voltage
120 V
Watts
48 W
Width
6-1/2 in
Height
10 in
Fellowes® Array AR1 Ceiling Recess Mount UVC Air Purifier, 120 CFM, 120V AC, White
Voltage
120 V
Watts
70 W
Width
47-3/16 in
Height
11 in
Voltage
18 / 32 V
Watts
26 W
Voltage
12 VDC, 120-277 V
Width
6 in
Height
2 in
Voltage
24 / 110 V
Watts
25 W
Voltage
24 V
Width
8-1/2 in
Height
9 in
Voltage
120 V
Watts
72 W
Width
6-1/2 in
Height
10 in
Voltage
24 V
Width
9-1/4 in
Height
9 in
Voltage
24 V
Width
9-1/4 in
Height
9 in
Voltage
120 V
Watts
36 W
Width
6-1/2 in
Height
10 in
Voltage
120 V
Watts
20 W
Voltage
120 V
Watts
40 W
Voltage
120 V
Watts
36 W
Width
8 in
Height
8 in