Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB3150280

MPN #: A800

Honeywell Uvex™ A800 Half Frame Safety Glasses, Anti-Scratch, Clear Lens & Frame

Product Description
Honeywell Uvex™ A800 Series Safety Eyewear provides ultra- lightweight protection and added comfort at a great value. These safety glasses are available in 2 lens coatings: HC and Uvextra® AF (on clear and gray lenses). Uvex™ A800 Series features a 9-base PC wraparound frame with flexible and padded temples. A non-slip nose bridge has been added.

Features:
  • PC lens: HC, Uvextra® AF (select lenses)
  • Sporty ultra-lightweight 9-base wrap-around frame
  • Padded flexible temple
  • Non-slip rubber nose bridge
  • Available in many lens tints
  • Certifications: ANSI Z87.1+2020CA 18:821 - Brazil
  • Polycarbonate Lens Coatings available in Hardcoat coating and Uvextra® AFcoating (on clear and gray lenses)
  • Fit: Full ultra-lightweight 9-base wrap-around coverage
  • Padded and flexible temple for increased tension control and comfort
  • Non-slip rubber nose bridge
  • Protection: U6 grade level lens filters 99.9% UVB/UVA protecting for far and near UV transmittance
  • Available in multiple lens tints
  • Certified to meet ANSI+ 2015
  • Value Proposition: Comfort and protection at a value
  • Style: 3/4 frame: sporty


PRICE
$3.72

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/8 in
Width2-7/8 in
Height1-1/2 in
Weight0.1 lbs
SizeM

Product Details

Brow ProtectorNo
Nose PadYes
Lens Color FamilyClear
Frame Color FamilyClear
Strap IncludedNo
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchYes
Temple Color FamilyClear
UV Protection99.9%
Manufacturers Part NumberA800
Indoor/OutdoorIndoor/Outdoor
Side ShieldsYes
BrandHoneywell
TypeHalf Frame Safety Glasses
PolarizedNo
Frame StyleHalf Frame
Adjustable TempleYes
SeriesUvex A800
Metal DetectableNo
Anti FogNo
Package Quantity1
DescriptionHalf Frame Safety Glasses with Anti-Scratch Coating
Frame MaterialPolycarbonate
Foam PaddingNo

Compliance & Certifications

CertificationsANSI Z87.1+2020, CA 18:821