
Hallowell UY1558-2A Maintenance-Free Quiet Locker Double Tier 15x15x36 - 2 Doors Assembled - Tan
Item #: WBB2143188
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- Gray
- Tan
Tan
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Hallowell UY1558-2A Maintenance-Free Quiet Locker Double Tier 15x15x36 - 2 Doors Assembled - Tan
Modern flush door design with safety-minded recessed handle and reinforced door make our Maintenance-Free Quiet lockers the smart choice. Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.
Features:
Modern flush door design with safety-minded recessed handle and reinforced door make our Maintenance-Free Quiet lockers the smart choice. Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.
Features:
- Body construction: Knock-down, 24 gauge
- Doors: 16 gauge, solid with welded in door stiffener
- Hinges: Continuous piano type
- Handle: Deep drawn stainless steel recessed handle with single-point latching. Recessed handle protects finish from being marred by padlock.
- Hooks: One double prong ceiling hook and two single hooks per single and double tier opening. One double ceiling hook for triple tier.
- Coat rods: Sold separately for single tier at a nominal cost
- Shelves: Hat shelf is included in single tier lockers.
Weights & Dimensions
- Compartment Height 36 in
- Width 15 in
- Compartment Depth 15 in
- Height 78 in
- Depth 15 in
- Inside Height 34 in
- Compartment Width 15 in
- Inside Depth 14 in
- Weight 73 lbs
- Inside Width 12-1/4 in
Product Details
- Configuration 1 Wide
- Construction Type Assembled
- Package Quantity 1
- Material Steel
- Standard or Speciality Lockers Standard Lockers
- Number of Shelves 0
- Lock Type Padlock Hasp & Built-in Lock Latch
- Number of Compartments 2
- Tier Type Double Tier
- Brand Hallowell
- Series Maintenance-Free Quiet (MFQ) Locker
- Locker Type Steel Locker-Solid Door
- Warranty 2 yr
- Manufacturers Part Number UY1558-2A-PT
- Color Family Tan
Customer Review
Product Q & A
There are no questions for this product.

Hallowell UY1558-2A Maintenance-Free Quiet Locker Double Tier 15x15x36 - 2 Doors Assembled - Tan
$331.95
- Product Information
- Customer Review
- Product Q&A
- Accessories