Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB2143176

MPN #: UY3848-1PT

Hallowell® 1-Tier 3 Door Maintenance-Free Quiet Locker, 54"W x 24"D x 78"H, Tan, Unassembled

Product Description
Modern flush door design with safety-minded recessed handle and reinforced door make our Maintenance-Free Quiet lockers the smart choice. Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.

Features:
  • Body construction: Knock-down, 24 gauge
  • Doors: 16 gauge, solid with welded in door stiffener
  • Hinges: Continuous piano type
  • Handle: Deep drawn stainless steel recessed handle with single-point latching. Recessed handle protects finish from being marred by padlock.
  • Hooks: One double prong ceiling hook and two single hooks per single and double tier opening. One double ceiling hook for triple tier.
  • Coat rods: Sold separately for single tier at a nominal cost
  • Shelves: Hat shelf is included in single tier lockers
  • Made in USA


PRICE
$999.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
999.00
Buy 3 units - 4 units
949.05Save $49.95 (5%)
Buy 5+ units
919.08Save $79.92 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Depth24 in
Height78 in
Weight240 lbs

Product Details

TypeSolid Door Locker
Door Handle TypeRecessed
ColorTan
Tier TypeSingle Tier
Configuration3 Wide
MaterialSteel
Construction TypeUnassembled
Number of Compartments3
Manufacturers Part NumberUY3848-1PT
BrandHallowell

Warranty

Warranty2 yr