Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MSA Safety

Model # :WBB3139513

MPN #: 10236218

MSA V-Gard® H1PRO Safety Helmet, Non-Vented Fas-Trac III Pivot Ratchet Suspension, Hi-Viz Green

Product Description
The V-Gard® H1 Pro Safety Helmet provides exceptional comfort and ease of use in a stylish low-profile hard hat design. A complete above-the-neck platform for all applications. Working at heights safety helmet designed for tower climbing, forestry, rescue and confined spaces.

Features:
  • Fas-Trac® III Pivot Ratchet Suspension for superior comfort, adjustability, and range of motion
  • Non-contact foam liner maximizes air flow and breathability for optimal cooling and hygiene
  • Non-vented options for use in electrical applications where Class E certification is needed
  • Vented options for optimal air flow and cooling
  • Field replaceable 4-point chinstrap with multiple adjustment points for customized fit and comfort
  • Premium moisture wicking headband with breathable foam and Velcro® attachment for easy field replacement
  • Patent-pending "push-button" accessory attachment rail and universal lighting clips for quick installation and removal
  • Convenient rescue whistle integrated into the chin strap buckle


PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeStandard

Product Details

TypeHard Hat
VentilationNo
Accessory SlotsYes
Shell MaterialHDPE
ColorGreen
SeriesV-Gard H1PRO
Package Quantity1
Manufacturers Part Number10236218
SuspensionNon-Pivot Ratchet
BrandMSA Safety
Hard Hat StyleShort Brim

Compliance & Certifications

CertificationsANSI/ISEA Z89.1-2014 (R2019), Type I, Class E
Hard Hat ANSI Type1
Hard Hat ANSI ClassE