Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MSA Safety

Model # :WBB3168370

MPN #: 10242824

MSA Safety V-Gard H2™ MIPS Safety Helmet, Non-Vented, Climbing, Class E, Type 2, Yellow

Product Description
Introducing the V-Gard H2™ Safety Helmet: The latest innovation in Type II head protection.

The V-Gard H2™ Safety Helmet provides superior comfort and versatility while incorporating the latest technology to help protect against lateral impacts. The optional MIPS® Safety System adds another layer of protection helping to mitigate brain trauma by redirecting rotational forces in the event of an impact.

Features:
  • ANSI Z89.1 Type II certification with integrated chinstrap for enhanced protection against lateral impacts, including during slips, trips & falls
  • Mips® safety system offers additional rotational impact protection to help reduce the risk of traumatic brain injury resulting from slips, trips and falls
  • Optional venting for improved air flow, cooling and reduced heat stress
  • Extensive accessory compatibility with nearly all V-Gard H1 and V-Gard accessories for a wide variety of industrial applications and easy integration with existing inventory
  • Quick and easy customization with thousands of existing logos, easy creation of new logos, and reflective stripes
  • Comfortable ratchet suspension that's easily adjustable with a gloved hand
  • Antimicrobial treatment of sweatband, crown pad & ratchet pad with Ionic+® high purity silver to eliminate odor-causing bacteria
  • Applications: Confined Space, Working at Heights, Emergency Response, Search & Rescue
  • Approvals/Standards: Non-Vented: ANSI/ISEA Z89.1-2014 (R2019), Type II, Class E, HT, HV (if applicable)
  • Markets: Construction, Oil & Gas, General Industry, Mining, Utilities


PRICE
$115.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeStandard

Product Details

TypeSafety Helmet
VentilationNo
Accessory SlotsYes
Shell MaterialABS Material
ColorYellow
SeriesV-Gard H2™
DescriptionV-Gard H2™ Mips® Non-Vented Safety Helmet
Package Quantity1
Manufacturers Part Number10242824
SuspensionRatchet
BrandMSA Safety
Hard Hat StyleClimbing (Low Profile)

Compliance & Certifications

CertificationsANSI/ISEA Z89.1-2014, Type 2, Class E, LT, HT
Hard Hat ANSI TypeType 2
Hard Hat ANSI ClassE