MSA V-Gard® Hard Hats, Front Brim, Fas-Trac® Suspension, Green, 475362
Write a Review
|
Questions & Answers (0)
Product Description
MSA V-Gard® Protective Cap, Front Brim, Fas-Trac® Suspension, Green, 475362
The MSA V-Gard ® cap, with its distinctive trademark "V" design, is a world recognized brand known for comfort, quality, and durability. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less. Polyethylene shell provides superior impact protection. Fas-Trac® Suspension. Self-adjusting crown straps ensure a comfortable fit.
The MSA V-Gard ® cap, with its distinctive trademark "V" design, is a world recognized brand known for comfort, quality, and durability. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less. Polyethylene shell provides superior impact protection. Fas-Trac® Suspension. Self-adjusting crown straps ensure a comfortable fit.
PRICE
$19.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.6 lbs |
| Size | Standard |
Product Details
| Type | Hard Hat |
| Accessory Slots | Yes |
| Shell Material | Polyethylene |
| Color | Green |
| Series | V-Gard® |
| Description | V-Gard® Hard Hats |
| Package Quantity | 1 |
| Manufacturers Part Number | 475362 |
| Suspension | 4 pt. Ratchet |
| Brand | MSA Safety |
| Hard Hat Style | Front Brim |
Compliance & Certifications
| Certifications | ANSI Z89.1-2014;CSA Z94.1-2015 |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | E |