Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Equipto

Model # :WBB2348335

MPN #: 43878-01A-BK

V-Grip Wire Shelving Spill Containment System-4 Shelves & Trays-36"W x 18"D X 84"H-Add-On-Black

Product Description
V-Grip Wire Shelving Spill Containment System-4 Shelves & Trays-36"W x 18"D X 84"H-Add-On-Textured Black

V-Grip Spill Containment System is the combination of our V Grip Wire shelving and our drip containment trays attached to each shelf for complete confidence about your liquids storage. 4 shelves and trays in four different shelf sizes. Units are all 84" tall and come unassembled. Spill pans are 2-1/4" deep and hooks under each wire shelf.

PRICE
$1,079.00

1
1
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height84 in
Weight128.1 lbs

Product Details

TypeSpill Containment System
Shelf Capacity700 lbs
ColorBlack
Country of OriginUSA
Number of Shelves4
MaterialSteel
Package Quantity1
Manufacturers Part Number43878-01A-BK
BrandEquipto

Warranty

WarrantyLifetime Limited