V-Grip Wire Shelving Spill Tray - 36"W x 24"D x 2-1/4"H - 6.5 Gallon Capacity - Smooth Office Gray
Write a Review
|
Questions & Answers (0)
Product Description
V-Grip Wire Shelving Spill pans are 2-1/4" deep, 6.5 gallon capacity, and hooks under each wire shelf.
PRICE
$96.95
1
1
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 2-1/4 in |
| Weight | 17.7 lbs |
Product Details
| Type | Spill Tray |
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 43878-07-GY |
| Brand | Equipto |
Warranty
| Warranty | Lifetime Limited |