Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3252329

MPN #: STAND-G-V-HP

Vestil™ V Roller Stand, 33" to 43" Adjustable Height, 1760 lb. Capacity

Product Description
The deluxe roller stand is designed for use as an extra hand when working with long materials. Each stand includes chrome plated rollers and heavy-duty cast-steel base. This deluxe roller stand is a v-groove roller design. The height of each stand is adjusted with a friction lock screw or a gas charged cylinder. The unit is great for use in machine and wood shops and also includes a counter balance mechanism. Models utilize a gas charged cylinder for maximum efficiency and precise positioning. The gas cylinder minimizes adjustment time and limits manual interaction with the unit.

Features:
  • Easy height adjust for different leveled machines
  • Light weight construction is easily moved from one location to another


PRICE
$389.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-1/4 in
Weight Capacity1760 lbs
Weight41 lbs
Min Leg Height33 in
Max Leg Height43 in
Between Frame Width9 in
Adjustable Height33 to 43 in

Product Details

Assembly RequiredYes
TypeV Roller Stand
ColorSilver
StyleMedium Duty
MaterialSteel
Package Quantity1
Manufacturers Part NumberSTAND-G-V-HP
BrandVestil