Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MSA Safety

Model # :WBB3182054

MPN #: VTOHW-031-DF-A

MSA V-TEC™ Personal Fall Limiter, Single Leg, 36CL Steel Snap Hook, 10'L

Product Description
V-TEC™ Personal Fall Limiter, 10', 36CL large steel snaphook, aluminum triple action carabiner (top), ANSI Z359.14, OSHA.

Features:
  • Applications: Working at Heights
  • Markets: General Industry, Construction, Oil & Gas
  • Number of Legs: 1
  • Self Retracting Lanyard Class: Class 1 - Non-Leading Edge
  • Operating Temperature: (-40) to (130) F


PRICE
$439.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight CapacityOSHA: 400, ANSI: 310 lbs
Weight4 lbs
Hook Opening13/16 in
Lifeline Width1/16 in
Lifeline Length10 ft
Lifeline Diameter1/16

Product Details

Harness Connection MaterialSteel
Lifeline MaterialHMPE
Number of Legs1
ColorGray
Anchorage ConnectionCarabiner
DescriptionPersonal Fall Limiter
Package Quantity1
Manufacturers Part NumberVTOHW-031-DF-A
Housing MaterialPolycarbonate
Anchorage Connection MaterialAluminum
Harness ConnectionSnap Hook
BrandMSA Safety

Compliance & Certifications

CertificationsANSI Z359.14-21, OSHA 29 CFR Part 1910.140 & 1926.502
ANSI SRL ClassClass 1
ANSI SRL TYPESRL