- Steel Raceway
- Compact low profile design
- Full range of fittings
- One and two - gang device boxes.
Wiremold V2000BC Raceway Base & Cover, 125V, 15A, 5'L
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$4.35
50
50
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 1-9/32 in |
| Height | 3/4" in |
| Size | 60-1/8 x 3/4 x 1-5/16 in |
| Dimensions | 5' X 1-9/32" X 3/4" in |
Product Details
| Color | White |
| Series | Plugmold 2000 Series |
| Mounting Location | Screw On Mount |
| Material | Steel |
| Description | Raceway Base & Cover |
| Package Quantity | 50 |
| Manufacturers Part Number | V2000BC |
| Enclosure | Steel |
| Brand | Wiremold |
Compliance & Certifications
| Environmental Conditions | Dry Interior Locations |