Features
- Steel raceway, provides superior strength for any dry location
- Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted
Weights & Dimensions
| Length | 2 in |
| Size | 1-3/16 X 1-5/8 in |
Product Details
| Description | Entrance End Fitting |
| Color | Tan |
| Manufacturers Part Number | V2410A |
| Brand | Wiremold |
| Voltage Rating | 600V V |