Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864829

MPN #: V2444-2LS

Wiremold V2444-2ls 2-Gang Over The Raceway Box Non-Divided, 4-3/4"L - Pkg Qty 10

Product Description
Wiremold V2444-2LS 2-Gang Over the Raceway Box Non-Divided, 4-3/4"L

Features

  • Steel raceway, provides superior strength for any dry location
  • Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted
PRICE
$409.50  Sold in packages of 10 / $40.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in

Product Details

Number of Gangs2
DescriptionOver Raceway Device Box
ColorTan
Manufacturers Part NumberV2444-2LS
BrandWiremold
Voltage Rating600V V