Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864642

MPN #: V2444D-2N

Wiremold V2444d-2n 2g Device Box, Ivory, 4-3/4"L

Product Description
Wiremold V2444D-2N 2g Device Box, Ivory, 4-3/4"L

Features

  • Steel raceway, provides superior strength for any dry location
  • Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted
PRICE
$52.95

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Size4-3/4 X 2 3/4 in

Product Details

DescriptionDevice Box
ColorWhite
Manufacturers Part NumberV2444D-2N
BrandWiremold
Voltage Rating600V V