Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865035

MPN #: V2450

Wiremold V2450 5507 Adapter Plate, Ivory, 4-5/8"L

Product Description
Wiremold V2450 5507 Adapter Plate, Ivory, 4-5/8"L

Features

  • Steel raceway, provides superior strength for any dry location
  • Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted
PRICE
$10.00

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-5/8 in
Size4-5/8 X 3/8 in

Product Details

DescriptionAdapter Plate
ColorWhite
Manufacturers Part NumberV2450
BrandWiremold
Voltage Rating600V V