Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864652

MPN #: V2451H

Wiremold V2451h Backfeed Fitting 2400 Series, Ivory, 4-1/2"L

Product Description
Wiremold V2451H Backfeed Fitting 2400 Series, Ivory, 4-1/2"L

Features

  • Steel raceway, provides superior strength for any dry location
  • Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted
PRICE
$21.50

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
Size4-1/2 in

Product Details

DescriptionBackfeed Fitting
ColorWhite
Manufacturers Part NumberV2451H
BrandWiremold
Voltage Rating600V V