Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864508

MPN #: V4017N

Wiremold V4017N Inverted Internal Elbow, Ivory, 4-21/32"L

Product Description
Wiremold V4017N Inverted Internal Elbow, Ivory, 4-21/32"L

Features

  • Large cross section area, provides ample space for large wiring requirements
  • Complete line of fittings, provides complete wiring solution and allows for interconnection between raceway systems
  • Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface
PRICE
$40.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-21/32 in
Size1-1/4 in

Product Details

DescriptionInverted Internal Elbow
ColorWhite
Manufacturers Part NumberV4017N
BrandWiremold
Voltage Rating600V V