Water Valves
Brand
Type
Voltage
Length
Material
Width
Height
Price
Related Products
Supco Pressure Switch - 350 PSI Open 250 PSI Closed High Pressure SPST open on pressure rise Condenser Fan Cycling SPST open on pressure rise 1/4" SAE Female flare fitting with valve core depressor Snap acting stainless steel hermetically sealed sensor (SHP, SLP & SFC) Small size and light weight for direct mounting Excellent set point repeatability/stability Pressure Range: 0 to 650 PSI Burst Pressure: 5000 PSI Life @ Rated Load: 100,000 cycles Rated Voltage: 50/60 Hz, 24/120 / 240 Volts (6 RLA, 36 LRA) Temperatures: Ambient 20°F to 176°F (-30°C to 80°C). Fluid ...
Supco Pressure Switch - 400 PSI Open 300 PSI Closed High Pressure SPST open on pressure rise Condenser Fan Cycling SPST open on pressure rise 1/4" SAE Female flare fitting with valve core depressor Snap acting stainless steel hermetically sealed sensor (SHP, SLP & SFC) Small size and light weight for direct mounting Excellent set point repeatability/stability Pressure Range: 0 to 650 PSI Burst Pressure: 5000 PSI Life @ Rated Load: 100,000 cycles Rated Voltage: 50/60 Hz, 24/120 / 240 Volts (6 RLA, 36 LRA) Temperatures: Ambient 20°F to 176°F (-30°C to 80°C). Fluid ...
Supco Pressure Switch - 610 PSI Open 420 PSI Closed High Pressure SPST open on pressure rise Condenser Fan Cycling SPST open on pressure rise 1/4" SAE Female flare fitting with valve core depressor Snap acting stainless steel hermetically sealed sensor (SHP, SLP & SFC) Small size and light weight for direct mounting Excellent set point repeatability/stability Pressure Range: 0 to 650 PSI Burst Pressure: 5000 PSI Life @ Rated Load: 100,000 cycles Rated Voltage: 50/60 Hz, 24/120 / 240 Volts (6 RLA, 36 LRA) Temperatures: Ambient 20°F to 176°F (-30°C to 80°C). Fluid ...
TACO® HYDRONIC ACCESSORIES Zone Valve Power Head Twist off head allows servicing without disturbing system connections. Helps replace broken or worn out Valve Heads on Zone Valves. Helps create individual zones or equipment isolation in a hydronic heating system. 1/2" sweat connection. Designed for high head capacity applications including high-rise residential and commercial buildings. 3 Year Limited Warranty.