
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Wiremold V512 45° Flat Elbow, 1-1/4"L
Features
Features
- Low-profile, unobtrusive appearance
- Blends with any door or setting
- ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint
- Fittings have removable covers which allow easy access to wiring for changes and additions
Product Details
- Brand Wiremold
- Description Flat Elbow
- Voltage Rating 600V V
- Manufacturers Part Number V512
- Color Family Tan
Weights & Dimensions
- Length 1-1/4 in
Customer Review
Product Q & A
There are no questions for this product.

Wiremold V512 45° Flat Elbow, 1-1/4"L
$6.8
- Product Information
- Customer Review
- Product Q&A