Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864998

MPN #: V5737

Wiremold V5737 Extension Box Open Base, Ivory, 4-3/4"L

Product Description
Wiremold V5737 Extension Box Open Base, Ivory, 4-3/4"L

Features

  • Low-profile, unobtrusive appearance
  • Blends with any door or setting
  • ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint
  • Fittings have removable covers which allow easy access to wiring for changes and additions
PRICE
$20.50

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Size1 in

Product Details

DescriptionExtension Box
ColorWhite
Manufacturers Part NumberV5737
BrandWiremold
Voltage Rating600V V