K1 Heelstop Anti-slip Heel Traction Aid, L
Write a Review
|
Questions & Answers (0)
Product Description
The K1 Heelstop is a unique, lightweight anti-slip traction aid that is proven to reduce workplace slips and falls in icy or snowy conditions. The body of the K1 Heelstop is constructed of industrial-quality, freeze-resistant TR rubber which remains flexible even in the most extreme temperatures. The design covers the entire heel, and the evenly distributed spark-resistant studs are made from long-lasting tungsten carbide to resist wear and tear and provide unparalleled anti-slip solutions. Made with a convenient Velcro strap, the Heelstop can be easily removed when traction is not necessary.
PRICE
$44.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 7 - 10 |
Product Details
| Type | Heelstop Anti-slip Heel Traction Aid |
| Color | Black |
| Series | Heelstop |
| Midsole Material | Polymer Blend |
| Size Type | L |
| Closure Type | Hook & Loop |
| Material | Rubber/Tungsten Carbide |
| Description | Heel Traction Aid |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Footwear Coverage Style | Strap-On |
| Manufacturers Part Number | V6770170-L |
| Traction Material | Tungsten Carbide Spike |
| Brand | K1 |