Tingley® V70522 Class 2 High-Vis 5-Point Breakaway Vest, Fluorescent Lime, S-M
Class 2 High Visibility Safety Vest - 5 Point Breakaway - Lightweight, affordable Class 2 vests feature breathable polyester material and 2" silver reflective tape.
Tingley® V70522 Class 2 Hi-Vis 5-Point Breakaway Vest, Fluorescent Lime, S/M
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14.50
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S/M |
Product Details
| Type | Breakaway Vest |
| Class | ANSI Class 2 |
| Closure Type | Hook & Loop |
| Material | Polyester Mesh |
| Package Quantity | 1 |
| Description | Mesh 5-Pt. Break-Away Vest |
| Color | Lime Green |
| Manufacturers Part Number | V70522.S-M |
| Number of Pockets | 2 |
| Brand | Tingley |