Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB1378233

MPN #: V70622.S-M

Tingley® V70622 Job Sight™ Class 2 Vest, Fluorescent Lime, Polyester Mesh, S/M

Product Description
Tingley® V70622 Job Sight™ Class 2 Vest, Fluorescent Lime, Polyester Mesh, S-M

Class 2 High Visibility Safety Vest - Lightweight, affordable, feature breathable polyester material and 2" silver reflective tape.

PRICE
$8.20

This product will be restocked soon

Notify mewhen this product is back in stock
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS/M

Product Details

TypeClass 2 Hi Visibility Vest
ClassANSI Class 2
Closure TypeHook & Loop
MaterialPolyester Mesh
Package Quantity1
DescriptionJob Sight™ Mesh Vest
ColorLime Green
Manufacturers Part NumberV70622.S-M
Number of Pockets2
BrandTingley