Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB1378217

MPN #: V81622.L-XL

Tingley® V81622 Job Sight FR™ Class 2 Safety Vest, Fluorescent Lime, L/XL

Product Description
Tingley® V81622 Job Sight FR™ Class 2 Safety Vest, Fluorescent Lime, L-XL

Class 2 Flame Resistant High Visibility Safety Vest - Lightweight, comfortable Class 2 vests feature breathable 55% modacrylic 45% cotton blend material, flame resistant hook and loop closure, and 2" flame resistant silver reflective tape.

PRICE
$61.95

This product will be restocked soon

Notify mewhen this product is back in stock
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL/XL

Product Details

TypeFlame Resistant Hi Visibility Vest
ClassANSI Class 2
Closure TypeHook & Loop
MaterialModacrylic/Cotton Blend
Package Quantity1
DescriptionFR Lightweight Safety Vest
ColorYellow
Manufacturers Part NumberV81622.L-XL
Number of Pockets2
BrandTingley

Compliance & Certifications

CertificationsANSI 107, ASTM F1506 & NFPA 70E-HRC 1