Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Xena Workwear

Model # :WBB3165472

MPN #: VA-110-CB1

Xena Valence Women’s Steel Toe Chelsea Safety Work Boots Chestnut Brown - Size 11

Product Description
Static Dissipative Chelsea Steel-Toes never looked this good. Each pair is handcrafted in North America. For best fit, order 1/2 size larger than your Regular Shoe size.

Features:
  • ASTM F2413-18 Certified & OSHA Compliant
  • Static Dissipative Rated (SD 35)
  • Impact & Compression Resistant (I/75 C/75)
  • Slip Resistant SR Rated (ASTM F3445)
  • Dual-Density Oil & Chemical Resistant Outsole (D471)
  • Metal Free Upper (Meets Automotive Facility Requirements)
  • Engineered for a Woman's Foot
  • Dual Elastics & Pull-Tabs (Easy On-Off)
  • Lightweight Design
  • Arch Support Insole (Impact Absorbing)
  • Breathable Mesh Lining (Air-Flow Tech)
  • Sleek Chelsea Design (Hidden Front Pull-Tab)
  • Flexible, Breathable & LWG Certified Chestnut Full-Grain Leather
  • Small Woman-Owned Business
  • For best fit, order 1/2 size larger than your Regular Shoe size


PRICE
$209.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size11
Boot Height7 in

Product Details

Chemical Resistance SoleYes
Upper MaterialFull Grain Leather
MaterialLeather / Rubber / Polyurethane
Outsole MaterialRubber/Polyurethane
GenderWomen's
Manufacturers Part NumberVA-110-CB1
InsoleAntimicrobial Polyurethane
WaterproofYes
BrandXena Workwear
TypeWork Boots
ColorChestnut Brown
SeriesValence
Toe TypeSteel Toe
Midsole MaterialPolyurethane
StyleChelsea Boots
Outsole DesignOil & Chemical Resistant
InsulatedNo
Closure TypePull-On
Footwear Sole PatternSlip Resistant
Package Quantity1
DescriptionWomen's Safety Work Boots
Slip ResistantYes
Lining MaterialAntimicrobial Breathable Mesh

Compliance & Certifications

CertificationsASTM F2413-18, ASTM F3445, OSHA Compliant